INA
INA AB.W30
Lubrication and Wiper; Assembly; 37 MM W X 45 MM H X 10 MM T; Plastic; Used With LFR5207-30-KDD Track Roller
Br. Materijala
BDI br. Materijala
INA
INA LFZ15
Bolt; Concentric; 15 MM Dia X 50.8 MM L; High Strength Screw Steel; Used With LFR5302-10-KDD Track Roller
Br. Materijala
BDI br. Materijala
INA
INA LFZ12/M12-RB
Bolt; Concentric; 12 MM Dia X 50.8 MM L; Stainless Steel; Used With LFR5301-10-KDD Track Roller
Br. Materijala
BDI br. Materijala
INA
INA LFZ20x67-A1
Bolt; Concentric; 20 MM Dia X 75 MM L; High Strength Screw Steel; Used With LFR5204-16-KDD Track Roller
Br. Materijala
BDI br. Materijala
INA
INA AB32
Lubrication and Wiper; Assembly; 80 MM W X 32 MM H X 11 MM T; Plastic; Used With LFL52 | LFDL52 Carriage
Br. Materijala
BDI br. Materijala