41 100 REEL OBSOLETE DO NOT USE 11/22
BOSTON GEAR 41 100 REEL OBSOLETE DO NOT USE 11/22
Chain; 41 Chain Size; Riveted; Chain; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.39" Plate Height; 9/64" Pin Diameter; Curved
Br. Materijala
41 100 REEL OBSOLETE DO NOT USE 11/22
BDI br. Materijala
177001
CENA
Nije više dostupno