BOSTON GEAR
BOSTON GEAR ET014-040-0-RM142-92
Speed Reducer; Inline Type; 40:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; ET014 Series; Flange Mounted; Stainless Steel | Anodized Aluminum ; Output Torque
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR NT42-025-0-RM115-52
Speed Reducer; Inline Type; 25:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; NT42 Series; Flange Mounted; Anodized Aluminum; Output Torque
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR PL5120-035-4230902-15.9
Speed Reducer; Inline Type; 35:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL5 Series; Flange Mounted; 15.9MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 900Nm Output Torque
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR DT060-005-0-RM060-1
Speed Reducer; Inline Type; 5:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; DT60 Series; Direct Mounted; Anodized Aluminum; Output Torque
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR F872B-3.9K-B11
Speed Reducer; Inline Type; 4:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 1355In-Lbs Output Torque
Br. Materijala
BDI br. Materijala