PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
PSWZ X1P 0.5V/24-240VAC/DC 2NO 1NC 2SO

PSWZ X1P 0.5V/24-240VAC/DC 2NO 1NC 2SO

PSWZ X1P 0.5V/24-240VAC/DC 2NO 1NC 2SO

PILZ IND ELECTRIC PSWZ X1P 0.5V/24-240VAC/DC 2NO 1NC 2SO

Safety Relay; Channel Wiring Outputs; 2NO 1NC; 2 Semiconductor; 240VAC/24VDC Voltage; 0.02 - 0.5VAC/DC Voltage; 690V Voltage; 45MM Width; Standstill Monitor; Plug-in Terminal Style; Screw Terminal; 2 Semiconductor Output

Br. Materijala

PSWZ X1P 0.5V/24-240VAC/DC 2NO 1NC 2SO

BDI br. Materijala

24989708

KOL.

Naziv proizvođača
PILZ INDUSTRIAL ELECTRIC
Minimalna količina za kupovinu
N/A
Težina / Kilogram
N/A
UNSPSC
39121500
Harmonized Tariff Code
8536.50.90.65
Noun
Relay
Keyword String
Safety
Manufacturer URL
https://www.pilz.com
Detalji proizvoda
Safety Relay
Specifikacija proizvoda
Channel Wiring Outputs; 2NO 1NC; 2 Semiconductor; 240VAC/24VDC Voltage; 0.02 - 0.5VAC/DC Voltage; 690V Voltage; 45MM Width; Standstill Monitor; Plug-in Terminal Style; Screw Terminal; 2 Semiconductor Output
Duži opis
Safety Relay; Channel Wiring Outputs; 2NO 1NC; 2 Semiconductor; 240VAC/24VDC Voltage; 0.02 - 0.5VAC/DC Voltage; 690V Voltage; 45MM Width; Standstill Monitor; Plug-in Terminal Style; Screw Terminal; 2 Semiconductor Output