PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE

249IF-8-6

249IF-8-6

LEGRIS 249IF-8-6

Tube Elbow; 90 Degree; 1/2" Tube Outside Diameter X 3/8" Male Thread; Inverted Flare; Brass; 750PSI Maximum Operating Pressure; -65 to 250 Degree F Operating Temperature

Br. Materijala

249IF-8-6

BDI br. Materijala

26960018

KOL.

Brend
Naziv proizvođača
PARKER
Minimalna količina za kupovinu
N/A
Težina / Kilogram
0.06
Harmonizovana carinska šifra
7412.20.00.45
Imenica
Elbow
Niz ključnih reči
Tube
URL proizvođača
Detalji proizvoda
Tube Elbow
Specifikacija proizvoda
90 Degree; 1/2" Tube Outside Diameter X 3/8" Male Thread; Inverted Flare; Brass; 750PSI Maximum Operating Pressure; -65 to 250 Degree F Operating Temperature
Duži opis
Tube Elbow; 90 Degree; 1/2" Tube Outside Diameter X 3/8" Male Thread; Inverted Flare; Brass; 750PSI Maximum Operating Pressure; -65 to 250 Degree F Operating Temperature