AN30
NTN AN30
Locknut; 195MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; 148.184MM Thread Pitch Diameter Min; 148.387MM Thread Pitch Diameter Max; ISO Metric Thread
Br. Materijala
AN30
BDI br. Materijala
17146580
CENA
ZALIHE: