PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 3,222
KategorijeKuglični i valjkasti vijci
EWELLIX
EWELLIX NX 25X10R N/S WPR CI
NUT ON SLEEVE
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.

EWELLIX
EWELLIX FLBU32 SELF LOCKING PACKED
End Support Block; Round Housing; 20MM Bore; 90MM Housing/Block Length; 57.3MM Overall Width; 90MM Overall Height; 9MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
BDI br. Materijala
ZALIHE
1

KOL.

EWELLIX
EWELLIX PN 20X5R 1295/1295 G7--AA
Ball Screw
BDI br. Materijala
ZALIHE
1

KOL.

EWELLIX
EWELLIX SN 20X5R 195.00/195.00 G5 --AA WPR STDPL
Ball Screw
BDI br. Materijala
ZALIHE
2

KOL.

EWELLIX
EWELLIX ND 8X2,5R NUT/SLEEVE NW-NR-SP
Ball Screw Nut; 8MM Nominal Screw Diameter; 2.5MM Lead; 8MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Internal Recirculation Nut SD; N Danger Class
BDI br. Materijala
ZALIHE
3

KOL.