SKF
SKF 16014
Single Row Ball Bearing; 70MM Bore; 110MM Outside Diameter; 13MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Br. Materijala
BDI br. Materijala
SKF
SKF 62206-2RS1
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 20MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Br. Materijala
BDI br. Materijala
RHP BEARING
RHP BEARING 1040-40G
Insert Bearing; 40MM Bore; Wide Inner Ring; 18MM Outer Race Width; Spherical Outer Race Profile; 80MM Outside Diameter; Set Screw; Ball Bearing; 49.23MM Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring
Br. Materijala
BDI br. Materijala
SKF
SKF 2308 E-2RS1TN9
Self Aligning Ball Bearing; 40MM Bore; Shaft Mount; 90MM Outside Diameter; 33MM Inner Race Width; 33MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Br. Materijala
BDI br. Materijala
RHP BEARING
RHP BEARING 1035-30G
Insert Bearing; 30MM Bore; Wide Inner Ring; 17MM Outer Race Width; Spherical Outer Race Profile; 72MM Outside Diameter; Set Screw; Ball Bearing; 42.88MM Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring
Br. Materijala
BDI br. Materijala