PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 2,211
KategorijeLežajevibrendFAGKućišteOpenUskočnikNo
FAG
FAG F-806078-KL
Single Row Ball Bearing; 17MM Bore; 52MM Outside Diameter; 17MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Br. Materijala
BDI br. Materijala
ZALIHE
7

KOL.

FAG
FAG 7409-B-XL-MP
Angular Contact Ball Bearing; 45MM Bore; 120MM Outside Diameter; 29MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.

FAG
FAG 6415-M-C3
Single Row Ball Bearing; 75MM Bore; 190MM Outside Diameter; 45MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.

FAG
FAG 6300-B-SNZ1
Single Row Ball Bearing; 10MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Br. Materijala
BDI br. Materijala
ZALIHE
6

KOL.

FAG
FAG 3307-BD-XL-C3
Angular Contact Ball Bearing; 35MM Bore; 80MM Outside Diameter; 34.9MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Br. Materijala
BDI br. Materijala
ZALIHE
2

KOL.