NSK
NSK 6901
Single Row Ball Bearing; 12MM Bore; 24MM Outside Diameter; 6MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Br. Materijala
BDI br. Materijala
NSK
NSK 6206
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Br. Materijala
BDI br. Materijala
TIMKEN
TIMKEN 220WC1
Single Row Ball Bearing; 100MM Bore; 180MM Outside Diameter; 34MM Outer Race Width; Open; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C1-Extra Tight Internal Clearance; Steel Cage
Br. Materijala
BDI br. Materijala
TIMKEN
TIMKEN 7306WN
Angular Contact Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Br. Materijala
BDI br. Materijala
TIMKEN
TIMKEN 210K
Single Row Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Br. Materijala
BDI br. Materijala