PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 523
KategorijeLežajeviKlasa preciznostiSpecial Precision
SKF
SKF NN 3010 TN/SPW33
Cylindrical Roller Bearing; 50MM Bore; Straight; 80MM Outside Diameter; 23MM Width; Polymer Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.

FAG
FAG NN3012-AS-M-SP
Cylindrical Roller Bearing; 60MM Bore; Straight; 95MM Outside Diameter; 26MM Width; Brass Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.

SKF
SKF NN 3017 KTN9/SP
Cylindrical Roller Bearing; 85MM Bore; Tapered; 130MM Outside Diameter; 34MM Width; Polymer Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.

IBC BEARING
IBC BEARING NU 1012.MCA.SPC2X
Cylindrical Roller Bearing; 60MM Bore; Straight; 95MM Outside Diameter; 18MM Width; Brass Cage; Special Precision; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C2X Internal Clearance
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.

NTN
NTN SCO390CS24PX1/3A
Precision Ball Bearing; 17MM Bore; 52MM Outside Diameter; 12MM Width; Open Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Br. Materijala
BDI br. Materijala
ZALIHE
2

KOL.