PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 9
KategorijeLežajeviPrečnik valjka - milimetar203.2
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS PLRY-8
Cam Follower Bearing; 3.255" Bore; 8" Roller Diameter; 4-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Br. Materijala
BDI br. Materijala

KOL.

RBC BEARINGS
RBC BEARINGS PTRY 8
Cam Follower Bearing; 3.255" Bore; 8" Roller Diameter; 4-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Br. Materijala
BDI br. Materijala

KOL.

RBC BEARINGS
RBC BEARINGS FTR 8
Cam Follower Bearing; 8" Roller Diameter; 3" Roller Width; Flat With Flange Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Hex Socket
Br. Materijala
BDI br. Materijala

KOL.

OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS FLRY-8
Cam Follower Bearing; 3.255" Bore; 8" Roller Diameter; 4-1/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Br. Materijala
BDI br. Materijala

KOL.

OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS PLR-8
Cam Follower Bearing; 8" Roller Diameter; 3" Roller Width; Flat Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Br. Materijala
BDI br. Materijala

KOL.