PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 2
KategorijeKvačila i kočnicePritisak3 to 85PSI
NEXEN
NEXEN 800041
Clutch, Pneumatic; Clutch; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Dynamic Torque 51In-Lbs; Friction Disc; Starting | Inching | Jogging | Indexing; Air | Spring; AIR CHAMP; BW; Cylindrical Thru; Sheave Mount; 1/8" Port; 3600RPM Max Speed; 3 to 85PSI Pressure; 3.8HP Thermal Capacity
Br. Materijala
BDI br. Materijala

KOL.

NEXEN
NEXEN 800113
Clutch, Pneumatic; Clutch; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-1/8" Pilot Diameter; Maximum Dynamic Torque 51In-Lbs; Friction Disc; Starting | Inching | Jogging | Indexing; Air | Spring; AIR CHAMP; BW; Cylindrical Thru; Pilot Mount; 1/8" Port; 3600RPM Max Speed; 3 to 85PSI Pressure; 3.8HP Thermal Capacity
Br. Materijala
BDI br. Materijala

KOL.