PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 12
KategorijeKomponente konvejeraBroj zuba15
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 815A15B
60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 15 Teeth; 3.63" Outside Diameter; 3-11/16" Pitch Diameter; A-No Hub; Minimum Plain Bore; Round; Straight Running | Back Flexing; Cast Iron
Br. Materijala
BDI br. Materijala

KOL.

REXNORD
REXNORD 882-15T RB 3/4IN BLOCK BODY
882 | 883; 1-1/2" Pitch; 15 Teeth; 7.36" Outside Diameter; 7.215" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
BDI br. Materijala

KOL.

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 820A15B
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 15 Teeth; 3.63" Outside Diameter; 3-11/16" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Br. Materijala
BDI br. Materijala

KOL.

REXNORD
REXNORD CI882-15T-1-1/4IN-KWSS-A 401-326-4
Conveying Chain Sprocket; 1-1/4" Bore; 1-1/2" Pitch; 882 | 883 Modular - Flat Top Size; 15 Teeth; A-No Hub Type; Finished Bore; Round; 7.36" Outside Diameter; 7.21" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; No Grooved; No Split; Keyway
BDI br. Materijala

KOL.

REXNORD
REXNORD CI820-15T_1IN_1KW1SS_B
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 15 Teeth; A-No Hub Type; Finished Bore; Round; 3.63" Outside Diameter; 3.69" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; Grooved; No Split; Keyway
Br. Materijala
BDI br. Materijala

KOL.