PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 65
KategorijeKomponente konvejeraBroj zuba24
REXNORD
REXNORD N5700-24T 1-1/4IN 1KW2SS POM
Conveying Chain Sprocket; 1-1/4" Bore; 1-1/2" Pitch; 4705 | 4706 | 4707 | 5705 | 5706 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.8" Outside Diameter; 5.796" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; Keyway
BDI br. Materijala

KOL.

REXNORD
REXNORD NS5936-24T-1-7/16IN-KWSS-PA 614-107-4
Conveying Chain Sprocket; 36.525" Bore; 5935 | 5936 | 6938; 19.05" Pitch; 24 Teeth; 5.88" Outside Diameter; 5.801" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
BDI br. Materijala

KOL.

REXNORD
REXNORD NS8500-24T-1-3/16IN-KWSS-PA 614-186-2
Conveying Chain Sprocket; 30.175" Bore; 8503 | 8505 | 8506 | 8507; 19.05" Pitch; 24 Teeth; 5.84" Outside Diameter; 5.8" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
BDI br. Materijala

KOL.

REXNORD
REXNORD 401-44-17
60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 24 Teeth; 5.83" Outside Diameter; 5-51/64" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Br. Materijala
BDI br. Materijala

KOL.

REXNORD
REXNORD NS1500-24T 1IN KWSS
Conveying Chain Sprocket; 25.4" Bore; 1503 | 1505 | 1506; 15" Pitch; 24 Teeth; 4.55" Outside Diameter; 4.524" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Br. Materijala
BDI br. Materijala

KOL.