PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 1,542
KategorijePogonski fluidiKategorijeFleksibilna creva, cevi i sklopovibrendGATESBojaBlack
GATES
GATES G2-12 215BAR 2WB 50FT/REEL
Hose; Hydraulic; 3/4" Inside Diameter; 1.15" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3125 PSI - 215 Bar Operating Pressure
BDI br. Materijala
ZALIHE
9

KOL.

GATES
GATES G2-06 165BAR 2WB 40FT/CARTON
Hose; Hydraulic; 3/8" Inside Diameter; 0.74" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 2400 PSI - 165 Bar Operating Pressure
BDI br. Materijala
ZALIHE
11

KOL.

GATES
GATES G2-20 125BAR 2WB 37FT/CARTON
Hose; Hydraulic; 1-1/4" Inside Diameter; 1.86" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 1820 PSI - 125 Bar Operating Pressure
BDI br. Materijala
ZALIHE
22

KOL.

GATES
GATES G2-05 350BAR 2WB
Hose; Hydraulic; 5/16" Inside Diameter; 0.642" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5000 PSI - 350 Bar Operating Pressure
Br. Materijala
BDI br. Materijala
ZALIHE
164

KOL.

GATES
GATES 10MXTxRL50
Hose; Hydraulic; 5/8" Inside Diameter; 0.94" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3700 PSI - 255 Bar Operating Pressure
Br. Materijala
BDI br. Materijala
ZALIHE
101

KOL.