MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S460
Spur Gear; 15" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3" Max Bore; 5" Hub Diameter; Steel
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR NL60
Spur Gear; 15" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4" Hub Diameter; Cast Iron
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS460
Spur Gear; 15" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 60 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Steel
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C460
Spur Gear; 15" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Max Bore; 4" Hub Diameter; Cast Iron
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS460H SPECIAL
Spur Gear; 15" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 60 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Steel; Yes Hardened Teeth
Br. Materijala
BDI br. Materijala