BOSTON GEAR
BOSTON GEAR NL88B
Spur Gear; 22" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 88 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4-1/2" Hub Diameter; Cast Iron
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C488
Spur Gear; 22" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 88 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-11/16" Max Bore; 4-1/2" Hub Diameter; Cast Iron
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR YH88B
Spur Gear; 11" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 88 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Cast Iron
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TC888
Spur Gear; 11" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 88 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/16" Max Bore; 3-1/4" Hub Diameter; Cast Iron
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR GD88A
Change Gear; 1" Bore; 7.333" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 88 Teeth; 14-1/2 Degree Pressure Angle; 2.44" Hub Diameter; Cast Iron
Br. Materijala
BDI br. Materijala