SKF
SKF KM 5
38MM Outside Diameter; 7MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; MB-5 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala
SKF
SKF KMT 5
44MM Outside Diameter; 20MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; ISO Metric Thread
Br. Materijala
BDI br. Materijala
TIMKEN
TIMKEN KM 5
38MM Outside Diameter; 7MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; MB-05 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala
NTN
NTN KM5
Locknut; 38MM Outside Diameter; 7MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; ISO Metric Thread
Br. Materijala
BDI br. Materijala
SKF
SKF KMD 5
Locknut; 45MM Outside Diameter; 20MM Nominal Thickness; M25 X 1.5 Thread Size; MB-5 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala