PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 24,885
KategorijeMehanički prenos snagebrendSKF
SKF
SKF PHG A51
V-Belt; A Series; 53" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Br. Materijala
BDI br. Materijala
ZALIHE
15

KOL.

SKF
SKF KM 24
155MM Outside Diameter; 20MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; MB-24 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala
ZALIHE
8

KOL.

SKF
SKF KM 27
175MM Outside Diameter; 22MM Nominal Thickness; M135 X 2 Thread Size; 133.701MM Thread Pitch Diameter Min; 133.861MM Thread Pitch Diameter Max; MB-27 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.

SKF
SKF KM 30
195MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; 148.701MM Thread Pitch Diameter Min; 148.861MM Thread Pitch Diameter Max; MB-30 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.

SKF
SKF PHG A65
V-Belt; A Series; 67" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Br. Materijala
BDI br. Materijala
ZALIHE
16

KOL.