SKF
SKF PHS 08B-2TB60
Roller Chain Sprocket; 08B-2 Chain; 60 Teeth; 2 Row of Teeth; No Hardened Teeth; 249.936MM Outside Diameter; 242.66MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 2517 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHS 08B-2B45
Roller Chain Sprocket; 08B-2 Chain; 45 Teeth; 2 Row of Teeth; No Hardened Teeth; 189.23MM Outside Diameter; 182.06MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHS 08B-2TB95
Roller Chain Sprocket; 08B-2 Chain; 95 Teeth; 2 Row of Teeth; No Hardened Teeth; 391.516MM Outside Diameter; 384.11MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 2012 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHC 08B-2SLR-O/L
Chain Link; 08B-2 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Br. Materijala
BDI br. Materijala
SKF
SKF PHC 08B-2DRX10FT
Roller Chain; 08B-2 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Br. Materijala
BDI br. Materijala