SKF
SKF PHS 08B-3B48
Roller Chain Sprocket; 08B-3 Chain; 48 Teeth; 3 Row of Teeth; No Hardened Teeth; 201.371MM Outside Diameter; 194.18MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHS 08B-3B54
Roller Chain Sprocket; 08B-3 Chain; 54 Teeth; 3 Row of Teeth; No Hardened Teeth; 225.654MM Outside Diameter; 218.42MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHS 08B-3B68
Roller Chain Sprocket; 08B-3 Chain; 68 Teeth; 3 Row of Teeth; No Hardened Teeth; 282.321MM Outside Diameter; 274.99MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHS 08B-3BH11
Roller Chain Sprocket; 08B-3 Chain; 11 Teeth; 3 Row of Teeth; Hardened Teeth; 50.876MM Outside Diameter; 45.08MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHS 08B-3B27
Roller Chain Sprocket; 08B-3 Chain; 27 Teeth; 3 Row of Teeth; No Hardened Teeth; 116.281MM Outside Diameter; 109.4MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala