SKF
SKF PHC 20S-5O/L
Chain Link; 20S-5 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 18.9MM Roller Width; 4MM Plate Thickness; 30.1MM Plate Height; Curved; 9.53MM Pin Diameter
Br. Materijala
BDI br. Materijala
SKF
SKF PHC 20S-5X10FT
Roller Chain; 20S-5 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 18.9MM Roller Width; 4MM Plate Thickness; 30.1MM Plate Height; Curved; 9.53MM Pin Diameter
Br. Materijala
BDI br. Materijala
SKF
SKF PHC 20S-5C/L
Chain Link; 20S-5 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 18.9MM Roller Width; 4MM Plate Thickness; 30.1MM Plate Height; Curved; 9.53MM Pin Diameter
Br. Materijala
BDI br. Materijala