SKF
SKF PHS 08B-1DSA14
Roller Chain Sprocket; 08B-1 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 63.246MM Outside Diameter; 57.07MM Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHS 12B-1DSTB16
Roller Chain Sprocket; 12B-1 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 107.188MM Outside Diameter; 97.65MM Pitch Diameter; A-Double Single; Bushed Mount; 1615 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHS 40-1DSTB23
Roller Chain Sprocket; 40 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 3-15/16" Outside Diameter; 3-43/64" Pitch Diameter; A-Double Single; Bushed Mount; 1615 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHS 08B-1DSA17
Roller Chain Sprocket; 08B-1 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 75.54MM Outside Diameter; 69.12MM Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHS 08B-1DSA20
Roller Chain Sprocket; 08B-1 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 87.808MM Outside Diameter; 81.18MM Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala