SKF
SKF PHS 16B-1AH10
Roller Chain Sprocket; 16B-1 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 93.421MM Outside Diameter; 82.19MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHS 05B-1BH10
Roller Chain Sprocket; 05B-1 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 29.2MM Outside Diameter; 25.89MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHS 40-1BH10
Roller Chain Sprocket; 40 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 1.839" Outside Diameter; 1.618" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHP 10L100RSB
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 10 Teeth; 1.252" Face Width; Rough Bore; 1.164" Outside Diameter; 1.194" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SKF
SKF PHS 12B-1BH10
Roller Chain Sprocket; 12B-1 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 69MM Outside Diameter; 61.64MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala