PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 65
KategorijeMehanički prenos snagebrendSKFPrečnik valjka - inč0.475
SKF
SKF PHC 12B-1DRX5MTR
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

SKF
SKF PHC 12B-1DRX10FT
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

SKF
SKF PHC 12B-1DRX100FT
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

SKF
SKF PHC C12B-2X5MTR
Roller Chain; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Conveyor Chain Series; 2 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Straight; 5.72MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

SKF
SKF PHC 12B-2X5MTR
Roller Chain; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.