SKF
SKF PHC 28S-3O/L
Chain Link; 28S-3 Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.22MM Roller Width; 5.588MM Plate Thickness; 42.2MM Plate Height; Curved; 12.7MM Pin Diameter
Br. Materijala
BDI br. Materijala
SKF
SKF PHC 500-O/L
Chain Link; 500 Chain Size; Cottered; 1-31/32" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.197" Plate Thickness; 1.575" Plate Height; Straight; 0.576" Pin Diameter
Br. Materijala
BDI br. Materijala
SKF
SKF PHC 140H-2X5MTR
Roller Chain; 140-2 Chain Size; Riveted; 1-3/4" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.22" Plate Thickness; 1.614" Plate Height; Curved; 1/2" Pin Diameter
Br. Materijala
BDI br. Materijala
SKF
SKF PHC 24B-1DR-O/L
Chain Link; 24B Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.2MM Plate Height; Curved; 14.63MM Pin Diameter
Br. Materijala
BDI br. Materijala
SKF
SKF PHC 140-1SSX5MTR
Roller Chain; 140 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.22" Plate Thickness; 1.614" Plate Height; Curved; 1/2" Pin Diameter
Br. Materijala
BDI br. Materijala