SKF
SKF N 05
32 Threads per Inch; 1-9/16" Outside Diameter; 0.416" Nominal Thickness; 0.969-32 Thread Size; 0.949" Thread Pitch Diameter Min; 0.952" Thread Pitch Diameter Max; W-05 Lockwasher Part Number; UNS Thread
Br. Materijala
BDI br. Materijala