SKF
SKF AN 34
8 Threads per Inch; 8-21/32" Outside Diameter; 1.073" Nominal Thickness; 6.659-8 Thread Size; 6.578" Thread Pitch Diameter Min; 6.587" Thread Pitch Diameter Max; W-34 Lockwasher Part Number; UNS Thread
Br. Materijala
BDI br. Materijala
SKF
SKF N 34
Locknut; 8 Threads per Inch; 7-7/8" Outside Diameter; 1.073" Nominal Thickness; 6.659-8 Thread Size; 6-37/64" Thread Pitch Diameter Min; 6.587" Thread Pitch Diameter Max; W-034 Lockwasher Part Number; UNS Thread
Br. Materijala
BDI br. Materijala
SKF
SKF N 034
8 Threads per Inch; 7-7/8" Outside Diameter; 1.073" Nominal Thickness; 6.659-8 Thread Size; 6.578" Thread Pitch Diameter Min; 6.587" Thread Pitch Diameter Max; W-034 Lockwasher Part Number; UNS Thread
Br. Materijala
BDI br. Materijala