SKF
SKF N 44
8 Threads per Inch; 11" Outside Diameter; 1.26" Nominal Thickness; 8.628-8 Thread Size; 8.547" Thread Pitch Diameter Min; 8.559" Thread Pitch Diameter Max; W-44 Lockwasher Part Number; UNS Thread
Br. Materijala
BDI br. Materijala
SKF
SKF N 044
8 Threads per Inch; 10-1/4" Outside Diameter; 1.26" Nominal Thickness; 8.628-8 Thread Size; 8.547" Thread Pitch Diameter Min; 8.559" Thread Pitch Diameter Max; W-044 Lockwasher Part Number; UNS Thread
Br. Materijala
BDI br. Materijala