SKF
SKF KM 0
18MM Outside Diameter; 4MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; MB-0 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala
SKF
SKF KMT 0
28MM Outside Diameter; 14MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; ISO Metric Thread
Br. Materijala
BDI br. Materijala