SKF
SKF KMT 26
165MM Outside Diameter; 32MM Nominal Thickness; M130 X 2 Thread Size; 128.701MM Thread Pitch Diameter Min; 128.861MM Thread Pitch Diameter Max; ISO Metric Thread
Br. Materijala
BDI br. Materijala
SKF
SKF KM 26
165MM Outside Diameter; 21MM Nominal Thickness; M130 X 2 Thread Size; 128.701MM Thread Pitch Diameter Min; 128.861MM Thread Pitch Diameter Max; MB-26 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala