TSUBAKI
TSUBAKI RS24B-1C60T
Roller Chain Sprocket; 24B-1 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 749.859MM Outside Diameter; 727.99MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RS24B-1C57T
Roller Chain Sprocket; 24B-1 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; 713.435MM Outside Diameter; 691.62MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RS24B-1C48T
Roller Chain Sprocket; 24B-1 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 604.164MM Outside Diameter; 582.54MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI 24C24 3IN BORE 3/4X3/8KW 2SS HT
Roller Chain Sprocket; 3" Bore; 24B-1 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 12.294" Outside Diameter; 11.492" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RS24B-1C45T
Roller Chain Sprocket; 24B-1 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 567.741MM Outside Diameter; 546.19MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Br. Materijala
BDI br. Materijala