SATI
SATI 04B-1/Z=29 NR. PS02029
Roller Chain Sprocket; 04B-1 Chain; 29 Teeth; 1 Row of Teeth; No Hardened Teeth; 57.8MM Outside Diameter; 55.5MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 6MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHS 04B-1A57
Roller Chain Sprocket; 04B-1 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 111.4MM Outside Diameter; 108.93MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 6MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHS 04B-1A76
Roller Chain Sprocket; 04B-1 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 6MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHS 04B-1B26
Roller Chain Sprocket; 04B-1 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 52.1MM Outside Diameter; 49.77MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 6MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SATI
SATI 04B-1/Z=12 NR. PS02012
Roller Chain Sprocket; 04B-1 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 25.4MM Outside Diameter; 23.18MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 6MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala