SATI
SATI 08B-1/Z=20 NR. PC09020
Idler Chain Sprocket; 16MM Bore; 08B Chain Size; 20 Teeth; Ball Bearing; 12.7MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Br. Materijala
BDI br. Materijala
SATI
SATI C08B-1 C/L NR. 08P1G
Chain Link; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Br. Materijala
BDI br. Materijala
SATI
SATI 08B-1/Z=16 NR. PC09016
Idler Chain Sprocket; 16MM Bore; 08B Chain Size; 16 Teeth; Ball Bearing; 12.7MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Br. Materijala
BDI br. Materijala
SATI
SATI 08B-1 O/L NR. 08B1F
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RS08B-1-CL
Chain Link; 08B Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Br. Materijala
BDI br. Materijala