MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1030A60
Roller Chain Sprocket; 1030 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 58-3/4" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1030A48
Roller Chain Sprocket; 1030 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 47.03" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1030A8
Roller Chain Sprocket; 1030 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.034" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1030A40
Roller Chain Sprocket; 1030 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 39.19" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1030A28
Roller Chain Sprocket; 1030 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 27.46" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala