DONGHUA
DONGHUA 10B-3
Roller Chain; 10B-3 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Br. Materijala
BDI br. Materijala
DONGHUA
DONGHUA 10B-3 C/L
Chain Link; 10B-3 Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Br. Materijala
BDI br. Materijala
SATI
SATI 10B-3 O/L NR. 10B3F
Chain Link; 10B-3 Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RS10B-3-CL
Chain Link; 10B-3 Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.524MM Plate Thickness; 14.707MM Plate Height; Curved; 5.08MM Pin Diameter
Br. Materijala
BDI br. Materijala
DONGHUA
DONGHUA 10B-3 O/L
Chain Link; 10B-3 Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Br. Materijala
BDI br. Materijala