MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1207C14
Roller Chain Sprocket; 1207 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 22.47" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 5" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1207A30
Roller Chain Sprocket; 1207 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 47.84" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1207A12
Roller Chain Sprocket; 1207 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.32" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1207C36
Roller Chain Sprocket; 1207 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 57.37" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 5" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1207A10
Roller Chain Sprocket; 1207 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.18" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala