TSUBAKI
TSUBAKI 12B-2 B21 HT
Roller Chain Sprocket; 12B-2 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 137.82MM Outside Diameter; 127.82MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI 12B-2 B23 HT
Roller Chain Sprocket; 12B-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 150.038MM Outside Diameter; 139.9MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI 12B-2 B15 HT
Roller Chain Sprocket; 12B-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 101.041MM Outside Diameter; 91.63MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SATI
SATI 12B-2/Z=21 NR. PD11021
Roller Chain Sprocket; 12B-2 Chain; 21 Teeth; 2 Row of Teeth; No Hardened Teeth; 137.82MM Outside Diameter; 127.82MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SATI
SATI 12B-2/Z=26 NR. PD11026
Roller Chain Sprocket; 12B-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 168.326MM Outside Diameter; 158.04MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala