RENOLD
RENOLD 160-4 CP C/L
Chain Link; 160-4 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1.242" Roller Width; 1/4" Plate Thickness; 1.9" Plate Height; Curved; 9/16" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI 160-EN-4-CL
Chain Link; 160-4 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Br. Materijala
BDI br. Materijala
MORSE INDUSTRIAL
MORSE INDUSTRIAL 160-4 COT 10FT
Roller Chain; 160-4 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.866" Plate Height; Curved; 0.562" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI 160V-4 COT 10FT
Roller Chain; 160-4 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RS160V-4-CL
Chain Link; 160-4 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Br. Materijala
BDI br. Materijala