TSUBAKI
TSUBAKI D200A10H X 2 RSB
Roller Chain Sprocket; 200-2 Chain; 10 Teeth; 2 Row of Teeth; Hardened Teeth; 9.195" Outside Diameter; 8.09" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI D200C10H X 2 RSB
Roller Chain Sprocket; 200-2 Chain; 10 Teeth; 2 Row of Teeth; Hardened Teeth; 9.195" Outside Diameter; 8.09" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI D200B10H X 2 RSB
Roller Chain Sprocket; 200-2 Chain; 10 Teeth; 2 Row of Teeth; Hardened Teeth; 9.195" Outside Diameter; 8.09" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D200B10
Roller Chain Sprocket; 200-2 Chain; 10 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.195" Outside Diameter; 8.09" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala