SKF
SKF PHS 20B-1C84
Roller Chain Sprocket; 20B-1 Chain; 84 Teeth; 1 Row of Teeth; No Hardened Teeth; 867.613MM Outside Diameter; 849.13MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RS20B-1A84T
Roller Chain Sprocket; 20B-1 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 867.613MM Outside Diameter; 849.13MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 20C84
Roller Chain Sprocket; 20B-1 Chain; 84 Teeth; 1 Row of Teeth; No Hardened Teeth; 867.613MM Outside Diameter; 849.13MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 20A84
Roller Chain Sprocket; 20B-1 Chain; 84 Teeth; 1 Row of Teeth; No Hardened Teeth; 867.613MM Outside Diameter; 849.13MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 20CTB84
Roller Chain Sprocket; 20B-1 Chain; 84 Teeth; 1 Row of Teeth; No Hardened Teeth; 867.613MM Outside Diameter; 849.13MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3535 Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala