SKF
SKF PHC 2120-O/L
Chain Link; 2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Br. Materijala
BDI br. Materijala
SKF
SKF PHC 2120-C/L
Chain Link; 2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Br. Materijala
BDI br. Materijala
SKF
SKF PHC 2120X10FT
Roller Chain; 2120 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Br. Materijala
BDI br. Materijala