SKF
SKF PHC 24S-6X10FT
Roller Chain; 24S-6 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ISO; 22.23MM Roller Diameter; 25.22MM Roller Width; 4.8MM Plate Thickness; 36.2MM Plate Height; Curved; 11.1MM Pin Diameter
Br. Materijala
BDI br. Materijala
SKF
SKF PHC 24S-6C/L
Chain Link; 24S-6 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ISO; 22.23MM Roller Diameter; 25.22MM Roller Width; 4.8MM Plate Thickness; 36.2MM Plate Height; Curved; 11.1MM Pin Diameter
Br. Materijala
BDI br. Materijala
SKF
SKF PHC 24S-6O/L
Chain Link; 24S-6 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ISO; 22.23MM Roller Diameter; 25.22MM Roller Width; 4.8MM Plate Thickness; 36.2MM Plate Height; Curved; 11.1MM Pin Diameter
Br. Materijala
BDI br. Materijala