SKF
SKF PHC 36S-3C/L
Chain Link; 36S-3 Chain Size; Cottered; 57.15MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 35.71MM Roller Diameter; 35.48MM Roller Width; 7.2MM Plate Thickness; 54.3MM Plate Height; Curved; 17.46MM Pin Diameter
Br. Materijala
BDI br. Materijala
SKF
SKF PHC 36S-3X10FT
Roller Chain; 36S-3 Chain Size; Cottered; 57.15MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 35.71MM Roller Diameter; 35.48MM Roller Width; 7.2MM Plate Thickness; 54.3MM Plate Height; Curved; 17.46MM Pin Diameter
Br. Materijala
BDI br. Materijala
SKF
SKF PHC 36S-3O/L
Chain Link; 36S-3 Chain Size; Cottered; 57.15MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 35.71MM Roller Diameter; 35.48MM Roller Width; 7.2MM Plate Thickness; 54.3MM Plate Height; Curved; 17.46MM Pin Diameter
Br. Materijala
BDI br. Materijala