DONGHUA
DONGHUA 40B-2
Roller Chain; 40B-2 Chain Size; Riveted; 63.5MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.5MM Plate Thickness; 52.96MM Plate Height; Curved; 22.89MM Pin Diameter
Br. Materijala
BDI br. Materijala
DONGHUA
DONGHUA 40B-2 C/L
Chain Link; 40B-2 Chain Size; Spring Clip; 63.5MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.5MM Plate Thickness; 52.96MM Plate Height; Curved; 22.89MM Pin Diameter
Br. Materijala
BDI br. Materijala
DONGHUA
DONGHUA 40B-2 O/L
Chain Link; 40B-2 Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.5MM Plate Thickness; 52.96MM Plate Height; Curved; 22.89MM Pin Diameter
Br. Materijala
BDI br. Materijala
RENOLD
RENOLD 40B-2 SD C/L
Chain Link; 40B-2 Chain Size; Riveted; 63.5MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 39.3MM Roller Width; 8.13MM Plate Thickness; 52.96MM Plate Height; Curved; 22.89MM Pin Diameter
Br. Materijala
BDI br. Materijala
RENOLD
RENOLD 40B-2 SD 2.5M
Roller Chain; 40B-2 Chain Size; Riveted; 63.5MM Chain Pitch; Standard Chain Series; 2 Strand; Steel; ISO; 39.37MM Roller Diameter; 39.3MM Roller Width; 8.13MM Plate Thickness; 52.96MM Plate Height; Curved; 22.89MM Pin Diameter
Br. Materijala
BDI br. Materijala