MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 62C19
Roller Chain Sprocket; 62 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.05" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1.654" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 62C20
Roller Chain Sprocket; 62 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.57" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1.654" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 62C24
Roller Chain Sprocket; 62 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.67" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1.654" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 62C30
Roller Chain Sprocket; 62 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.82" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1.654" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 62C17
Roller Chain Sprocket; 62 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 9" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1.654" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala