PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 4
KategorijeMehanički prenos snageChain Size64
TSUBAKI
TSUBAKI US-64-S A-8356
Roller Chain; 64 Chain Size; Cottered; 2-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.56" Roller Diameter; 1-1/2" Roller Width; 0.38" Plate Thickness; 2.13" Plate Height; Straight; 0.88" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

TSUBAKI
TSUBAKI US-64-S 8356
Roller Chain; 64 Chain Size; Cottered; 2-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.56" Roller Diameter; 1-1/2" Roller Width; 0.38" Plate Thickness; 2.13" Plate Height; Straight; 0.88" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

TSUBAKI
TSUBAKI US-64S-1-CL
Chain Link; 64 Chain Size; Cottered; 2-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.56" Roller Diameter; 1-1/2" Roller Width; 0.38" Plate Thickness; 2.13" Plate Height; Curved; 0.88" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

TSUBAKI
TSUBAKI US-64S
Roller Chain; 64 Chain Size; Cottered; 2-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.56" Roller Diameter; 1-1/2" Roller Width; 0.38" Plate Thickness; 2.13" Plate Height; Straight; 0.88" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.