SKF
SKF PHC C2160H-O/L
Chain Link; C2160 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.882" Plate Height; Straight; 0.562" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI C2160H-CNV 140P + M/L
Roller Chain; C2160 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.87" Plate Height; Straight; 9/16" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI C2160H R/L
Chain Link; C2160 Chain Size; Riveted; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.898" Plate Height; Straight; 0.562" Pin Diameter
Br. Materijala
BDI br. Materijala
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS C2160H RIV 10FT ELITE
Roller Chain; C2160 Chain Size; Riveted; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 0.283" Plate Thickness; 1.882" Plate Height; Straight; 0.562" Pin Diameter
Br. Materijala
BDI br. Materijala
SKF
SKF PHC C2160-C/L
Chain Link; C2160 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.882" Plate Height; Straight; 0.562" Pin Diameter
Br. Materijala
BDI br. Materijala