RENOLD
RENOLD CA550 CP C/L SF
Chain Link; CA550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.657" Roller Diameter; 0.78" Roller Width; 0.236" Plate Thickness; 0.76" Plate Height; Straight; 0.283" Pin Diameter
Br. Materijala
BDI br. Materijala
MORSE INDUSTRIAL
MORSE INDUSTRIAL CA550 C/L C/P S/F
Chain Link; CA550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.664" Roller Diameter; 0.78" Roller Width; 0.106" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Br. Materijala
BDI br. Materijala
MORSE INDUSTRIAL
MORSE INDUSTRIAL CA550 RIV 10.06 FT
Roller Chain; CA550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.664" Roller Diameter; 0.78" Roller Width; 0.106" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Br. Materijala
BDI br. Materijala
RENOLD
RENOLD 1.63P CA550 MK5 74PL 10FT
Roller Chain; CA550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.657" Roller Diameter; 0.807" Roller Width; 0.104" Plate Thickness; 0.756" Plate Height; Curved; 0.283" Pin Diameter
Br. Materijala
BDI br. Materijala